Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMW10016X25

CMW10016X25

CMW10016X25 CONVEYOR PULLEY ; 10X16 MD WING XT25 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 16" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMW10016X25

BDI #

17796527

PRICE
$ 1,280.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.136
UNSPSC
24101716
EAN
0697950574509
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
84
Long Description
Conveyor Pulley; Wing; Crowned Face; 16" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Face Width
16 Inch | 406.4 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Bore
0 Inch | 0 Millimeter