Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMW14036H35

CMW14036H35

CMW14036H35 CONVEYOR PULLEY ; POR 14X36 MD WING H35 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; M-HE35 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats

Part #

CMW14036H35

BDI #

17796705

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
94.886
UNSPSC
24101716
EAN
0697950668062
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE35
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
209
Long Description
Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; M-HE35 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.175 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter