Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMW18036X40

CMW18036X40

CMW18036X40 CONVEYOR PULLEY ; 18X36 MD WING XT40 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

CMW18036X40

BDI #

17796947

PRICE
$ 4,548.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
183.87
UNSPSC
24101716
EAN
0697950571416
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
405
Long Description
Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter