Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 3/4 SB

CNBH-32-SB

CNBH-32-SB CAM FOLLOWER BEARING ; STUD TYPE 1" RLR DIA FLAT SURFACE

Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CNBH-32-SB

BDI #

21481804

PRICE
$ 36.10 / each

QTY

INVENTORY:
1
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171530
EAN
0813930026374
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.213
Long Description
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.625 Inch | 15.875 Millimeter