Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

COUPLING HUB 5/8 MASTER

COUPLING HUB 5/8 MASTER

Coupling Hub; For Reducer Part Number MASTER XL; 5/8" Size

Part #

COUPLING HUB 5/8 MASTER

BDI #

22124319

QTY

Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163012
Part Type
Coupling Hub
Reducer Part Number
MASTER XL
Inch - Metric
Inch
Other Features
5/8" Size
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Harmonized Tariff Code
8483.60.80.00
Noun
Hub
Keyword String
Coupling
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
641162904A
Weight / LBS
0.22046
Long Description
Coupling Hub; For Reducer Part Number MASTER XL; 5/8" Size