Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CNB-16-SB

CR-1-1/8-XB

CR-1-1/8-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CR-1-1/8-XB

BDI #

841055

PRICE
$ 33.18 / each

QTY

INVENTORY:
1
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171530
EAN
0651041101692
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded End Lubrication
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
CR 1-1/8 XB
Weight / LBS
0.2
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter