Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR1C-050

CR1C-050

CR1C-050 SHAFT COLLAR ; 1/2" BORE 1-PC SPLIT MTO

Shaft Collar; 1/2" Bore; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw; Steel Material; One Piece Split

Part #

CR1C-050

BDI #

23236525

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Shaft Collar
Product Specification
1/2" Bore; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw; Steel Material; One Piece Split
Long Description
Shaft Collar; 1/2" Bore; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw; Steel Material; One Piece Split