CRBC 50050 C2
CRBC 50050 C2 CROSSED RLR BRG ; 500MM ID X 625MM OD X 50MM W W/CAGE
Crossed Roller Bearing; Single Row; 500 MM Bore; 625MM Outer Diameter; 50MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 561000 Static Load Rating; 247000N Dynamic Rating; 267 Rpm Maximum Operating Grease; 133 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
CRBC50050C2
BDI #
23281892
PRICE
$ 20,698.46 / each
INVENTORY: