Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBFRS-PN208T RMW

CRBFRS-PN208T RMW

CRBFRS-PN208T RMW FLANGE BALL BEARING ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Not Relubricatable; Multi Lip Contact Seal

Part #

713983

BDI #

356930

PRICE
$ 455.33 / each
$ 1,125.73 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.497
UNSPSC
31171501
EAN
0662461369760
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
No
Insert Part Number
SK-2555
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRBFRS-PN208T RMW
Manufacturer Internal Number
713983
Weight / LBS
5.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Not Relubricatable; Multi Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bolt Spacing
3.3 Inch | 84.9 Millimeter
Bore
1.575 Inch | 40 Millimeter