Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRFCF-PN47

CRFCF-PN47

CRFCF-PN47 FLANGE BALL BEARING ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal

Part #

712691

BDI #

357256

PRICE
$ 2,229.48 / each
$ 5,233.46 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.331
UNSPSC
31171501
EAN
0662461348338
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
PN-47
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFCF-PN47
Manufacturer Internal Number
712691
Weight / LBS
18.35
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Cartridge Pilot Depth
1.031 Inch | 26.187 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bolt Spacing
5.3 Inch | 134.62 Millimeter
Bore
2.938 Inch | 74.625 Millimeter