Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRSB-80

CRSB-80

CRSB-80 STUD TRACK ROLLER

Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket

Part #

CRSB-80

BDI #

1086283

PRICE
$ 1,850.13 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
9.3
UNSPSC
31171530
EAN
0605790189982
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
20.5
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter