Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR40VBUUE02

CRT-32-SB

CRT-32-SB STUD TYPE CAM FOLLOWER ; 1" ROLLER DIA FLAT SURFACE

Cam Follower Bearing; 1" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CRT-32-SB

BDI #

21481896

PRICE
$ 57.32 / each

QTY

INVENTORY:
9
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
EAN
0813930027302
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Polyurethane Coated Outer Race | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.213
Long Description
Cam Follower Bearing; 1" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Stud Diameter
0.375 Inch | 9.525 Millimeter