Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSB202-10

CSB202-10

CSB202-10 INSERT BEARING ; SET SCREW CYLINDRICAL OD

Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.866" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

CSB202-10

BDI #

21488668

PRICE
$ 24.86 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31171562
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.22046
Long Description
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.866" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bore
0.625 Inch | 15.875 Millimeter