Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD54030X60

CSD05020X20

CSD05020X20 CONVEYOR PULLEY ; 05X20 SD DRUM XT20 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT20 Bushing; Standard Duty; 5" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-13/32" Length Thru Bore; 1 Keyseats

Part #

CSD05020X20

BDI #

17797678

PRICE
$ 436.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.166
UNSPSC
24101716
EAN
0697950561264
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT20
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
29
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT20 Bushing; Standard Duty; 5" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-13/32" Length Thru Bore; 1 Keyseats
Pulley Diameter
5 Inch | 127 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 19.05 To 50.8 Millimeter
Face Width
20 Inch | 508 Millimeter