Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD36051H70

CSD06018H25

CSD06018H25 CONVEYOR PULLEY ; POR 06X18 SD DRUM H25 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 6" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats

Part #

CSD06018H25

BDI #

17797699

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.938
UNSPSC
24101716
EAN
0697950561059
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
34
Long Description
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 6" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter