Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD14057H40

CSD14057H30

CSD14057H30 CONVEYOR PULLEY ; POR 14X57 SD DRUM H30 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats

Part #

CSD14057H30

BDI #

17798095

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
144.372
UNSPSC
24101716
EAN
0697950556413
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
318
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Bore
0 Inch | 0 Millimeter