Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD16026H50

CSD16026H50

CSD16026H50 CONVEYOR PULLEY ; POR 16X26 SD DRUM H50 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 16" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats

Part #

CSD16026H50

BDI #

17798360

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
74.002
UNSPSC
24101716
EAN
0697950555522
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
169
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 16" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-15/16 To 5 Inch | 74.625 To 127 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter