Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD36063H70

CSD36063H70

CSD36063H70 CONVEYOR PULLEY ; POR 36X63 SD DRUM H70 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats

Part #

CSD36063H70

BDI #

17799350

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
631.514
UNSPSC
24101716
EAN
0697950620879
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE70
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1391
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Bushing Bore Range
4-7/16 To 7 Inch | 112.725 To 177.8 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter