Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSD36063H80

CSD36063H80

CSD36063H80 CONVEYOR PULLEY ; POR 36X63 SD DRUM H80 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE80 Bushing; Standard Duty; 36" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats

Part #

CSD36063H80

BDI #

17799351

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
644.68
UNSPSC
24101716
EAN
0697950620862
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE80
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1420
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE80 Bushing; Standard Duty; 36" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-15/16 To 8 Inch | 150.825 To 203.2 Millimeter
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Face Width
63 Inch | 1600.2 Millimeter