Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSFP6

CSFP6

CSFP6 SHAFT SEAL ; 3" DROP OUT

Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 3 IN Bore; Use: Insertion Between Trough End and Flanged Bearing

Part #

CSFP6

BDI #

606727

PRICE
$ 371.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.269
UNSPSC
31181600
EAN
0697950128870
Product Name
Screw Conveyor Drop Out Seal
Part Description
Flanged Product Drop Out Seal
Size
3 IN Bore
Used For
Insertion Between Trough End and Flanged Bearing
Other Features
Flange Type | Dust Seal | Cast Iron Housing | 3/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Drop Out
Manufacturer Item Number
CSFP6
Manufacturer Internal Number
CSFP6
Weight / LBS
7.2
Long Description
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 3 IN Bore; Use: Insertion Between Trough End and Flanged Bearing