Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSFP5

CSFP7

CSFP7 SHAFT SEAL ; 3-7/16" DROP OUT

Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 3.438 IN Bore; Use: Insertion Between Trough End and Flanged Bearing

Part #

CSFP7

BDI #

606728

PRICE
$ 597.24 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.676
EAN
0697950128894
Product Name
Screw Conveyor Drop Out Seal
Part Description
Flanged Product Drop Out Seal
Size
3.438 IN Bore
Used For
Insertion Between Trough End and Flanged Bearing
Other Features
Flange Type | Dust Seal | Cast Iron Housing | 3/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Drop Out
Manufacturer Item Number
CSFP7
Manufacturer Internal Number
CSFP7
Weight / LBS
10.3
Long Description
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 3.438 IN Bore; Use: Insertion Between Trough End and Flanged Bearing