Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW08063H30

CSW08063H30

CSW08063H30 CONVEYOR PULLEY ; POR 08X63 SD WING H30 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 8" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats

Part #

CSW08063H30

BDI #

17799452

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
117.586
UNSPSC
24101716
EAN
0697950623696
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
258
Long Description
Conveyor Pulley; Wing; Crowned Face; 63" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 8" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Pulley Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter