Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW20028H35

CSW10051H25

CSW10051H25 CONVEYOR PULLEY ; POR 10X51 SD WING H25 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats

Part #

CSW10051H25

BDI #

17799487

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
77.18
UNSPSC
24101716
EAN
0697950623368
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
171
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter