Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW12014X30

CSW12014X30

CSW12014X30 CONVEYOR PULLEY ; 12X14 SD WING XT30 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 12" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CSW12014X30

BDI #

17799501

PRICE
$ 793.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.51
UNSPSC
24101716
EAN
0697950623177
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
65
Long Description
Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 12" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter