Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW14051H45

CSW14051H45

CSW14051H45 CONVEYOR PULLEY ; POR 14X51 SD WING H45 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE45 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats

Part #

CSW14051H45

BDI #

17799810

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
117.132
UNSPSC
24101716
EAN
0697950626222
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE45
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
272
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE45 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.225 To 114.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter