Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW20014X40

CSW20014X40

CSW20014X40 CONVEYOR PULLEY ; 20X14 SD WING XT40 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

CSW20014X40

BDI #

17799843

PRICE
$ 1,778.79 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
65.376
UNSPSC
24101716
EAN
0697950628608
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
144
Long Description
Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Face Width
14 Inch | 355.6 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter