Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW20028H35

CSW20028H35

CSW20028H35 CONVEYOR PULLEY ; POR 20X28 SD WING H35 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 28" Face Width; Bushed Mount; M-HE35 Bushing; Standard Duty; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats

Part #

CSW20028H35

BDI #

17799879

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
128.028
UNSPSC
24101716
EAN
0697950628820
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE35
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
270
Long Description
Conveyor Pulley; Wing; Crowned Face; 28" Face Width; Bushed Mount; M-HE35 Bushing; Standard Duty; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Length Thru Bore
3 Inch | 76.2 Millimeter
Face Width
28 Inch | 711.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.175 To 88.9 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter