Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CT1101

CT1102

CT1102 LINEAR CHAIN TENSIONER ; #40 SINGLE

Slider; 40 Chain Size; Roller Chain; 0.79" Face Width; 1/2" Chain Pitch; Slot Mounted; 1 Strand

Part #

CT1102

BDI #

17008102

PRICE
$ 134.70 / each

QTY

INVENTORY:
3
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.347
UNSPSC
24101700
EAN
0662345005470
Product Type
Slider
Chain Size
40
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
1
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer Item Number
Tensioner Lg Arc head #40 sgl
Manufacturer Internal Number
CT1102
Weight / LBS
0.765
Long Description
Slider; 40 Chain Size; Roller Chain; 0.79" Face Width; 1/2" Chain Pitch; Slot Mounted; 1 Strand
Chain Pitch
0.5 Inch | 12.7 Millimeter
Face Width
0.79 Inch | 20.066 Millimeter
Overall Height
5.6 Inch | 142.24 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Overall Width
0.98 Inch | 24.892 Millimeter