Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CU328

CU328

CU328 CARTRIDGE BLOCK BALL BEARING ; 1-3/4" BORE 4-19/32" OD 1-27/32" HSG WID

Cartridge Bearing; 1-3/4" Bore; 4-19/32" Outside Diameter; 1-27/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 2-19/32" Length Thru Bore; Relubricatable; UG328L Insert; Clearance Seal; Non-Expansion

Part #

10442341

BDI #

575080

PRICE
$ 614.99 / each
$ 718.84 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.74
UNSPSC
31171535
EAN
0662327734978
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG328L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5873497
Weight / LBS
6.5
Long Description
Cartridge Bearing; 1-3/4" Bore; 4-19/32" Outside Diameter; 1-27/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 2-19/32" Length Thru Bore; Relubricatable; UG328L Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
1.844 Inch | 46.838 Millimeter
Outside Diameter
4.594 Inch | 116.688 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Bore
1.75 Inch | 44.45 Millimeter