Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTR-2.00-R

CVTR-2.00-R

CVTR-2.00-R V-GRVD TRACK ROLLER ASSY ; 2" DIAX0.5" STDX0.81" W CON W/R-CB TCH

Cam Follower Bearing; 2" Roller Diameter; 0.81" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket

Part #

CVTR-2.00-R

BDI #

24859840

PRICE
$ 164.23 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31171530
EAN
0841946145383
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.56
Long Description
Cam Follower Bearing; 2" Roller Diameter; 0.81" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Roller Width
0.81 Inch | 20.574 Millimeter