Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTR-3.50E

CVTR-3.50E

CVTR-3.50E V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" W W/R-CB TCH

Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

CVTR-3.50E

BDI #

24859856

PRICE
$ 207.58 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
31171530
EAN
0841946145420
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.4
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
1.65 Inch | 41.91 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter