Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTR-5.50-R

CVTR-5.50-R

CVTR-5.50-R V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94" CON W/R-CB TCH

Cam Follower Bearing; 5-1/2" Roller Diameter; 1.94" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

CVTR-5.50-R

BDI #

24859894

PRICE
$ 503.46 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.763
UNSPSC
31171530
EAN
0841946145529
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
11.04
Long Description
Cam Follower Bearing; 5-1/2" Roller Diameter; 1.94" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
5.5 Inch | 139.7 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter