Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTRE-3.50-R

CVTRE-3.50-R

CVTRE-3.50-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" ECC W/R-CB TCH

Cam Follower Bearing; 3-1/2" Roller Diameter; 1.63" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket

Part #

CVTRE-3.50-R

BDI #

24859954

PRICE
$ 248.95 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
31171530
EAN
0841946145680
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.49
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.63" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Stud Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
1.63 Inch | 41.402 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter