Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTRY-4.50

CVTRY-4.50

CVTRY-4.50 V-GRVD TRACK ROLLER ASSY ; 4.5" DIAX1.0005" BRX1.75" W W/R-CB TCH

Cam Follower Bearing; 1.001" Bore; Yoke Type; 4.5" Roller Diameter; 1.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Double Row Tapered Roller Bearing

Part #

CVTRY-4.50

BDI #

24860106

PRICE
$ 334.99 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.236
UNSPSC
31171530
EAN
0841946146052
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com5.12
Weight / LBS
5.12
Product Detail
Cam Follower Bearing
Product Specification
1.001" Bore; Yoke Type; 4.5" Roller Diameter; 1.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Double Row Tapered Roller Bearing
Long Description
Cam Follower Bearing; 1.001" Bore; Yoke Type; 4.5" Roller Diameter; 1.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Double Row Tapered Roller Bearing