Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTRY-5.50-R

CVTRY-5.50-R

CVTRY-5.50-R V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.2505" BRX2.25" W W/R-CB TCH

Cam Follower Bearing; 1.251" Bore; Yoke Type; 5.5" Roller Diameter; 2.25" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing

Part #

CVTRY-5.50-R

BDI #

24860150

PRICE
$ 667.53 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.03
UNSPSC
31171530
EAN
0841946146168
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com11.56
Weight / LBS
11.56
Product Detail
Cam Follower Bearing
Product Specification
1.251" Bore; Yoke Type; 5.5" Roller Diameter; 2.25" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing
Long Description
Cam Follower Bearing; 1.251" Bore; Yoke Type; 5.5" Roller Diameter; 2.25" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing