Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 1 1/4

CYR 1 1/4

CYR 1 1/4 CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WD

Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

4120100000

BDI #

344113

PRICE
$ 30.38 / each
$ 102.66 / each

QTY

INVENTORY:
61
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
UNSPSC
31171530
EAN
0726166056704
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 1-1/4
Manufacturer Internal Number
4120100000
Weight / LBS
0.23
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter