Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

02EBCF407GRAT

02EBCF407GRAT

02EBCF407GRAT FLANGE BLOCK UNIT ; ENHANCED HEAVY DUTY 4-7/16"

Flange Block Bearing; 4 Bolt Round Flange Block; 4-7/16" Bore; 14.7" Bolt Circle Diameter; 10-3/8" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal

Part #

COP.02EBCF407GRAT

BDI #

24530345

PRICE
$ 10,687.84 / each

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
67.221
UNSPSC
31171501
EAN
7316579407106
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02E B 407
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Enhanced Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 4-7/16" Bore; 14.7" Bolt Circle Diameter; 10-3/8" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Length Thru Bore
7.063 Inch | 179.4 Millimeter
Bolt Spacing
10.375 Inch | 263.525 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
14.7 Inch | 374 Millimeter