Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

02EBCP500GRAT

02EBCP500GRAT

02EBCP500GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5"

Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

COP.02EBCP500GRAT

BDI #

24530645

PRICE
$ 12,042.92 / each

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
97.96
UNSPSC
31171511
EAN
7316579408318
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02E B 500
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
220
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
19 Inch | 482.6Millimeter
Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
19.5 Inch | 495.3 Millimeter
Bolt Spacing Maximum
20 Inch | 508Millimeter
Base to Center Height
7.125 Inch | 181 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter