Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1314 C/2

1319J

1319J SELF ALIGNING BALL BEARING ; 95MM BOREX200MM ODX45MM W 2-ROW

Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1319J

BDI #

1183816

PRICE
$ 2,146.47 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
6.84
UNSPSC
31171532
EAN
0029176030970
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
1319J
Weight / LBS
15.0796
Long Description
Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.772 Inch | 45 Millimeter
Inner Race Width
1.772 Inch | 45 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter