Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30TAC62BDFDC10PN7A

30TAC62BDFDC10PN7A

30TAC62BDFDC10PN7A BALL SCREW SUPPRT BRG ; 30MM BORE 62MM OD 2-ROW 45MM W

Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Triplex-Tandem and Face to Face Mounting Arrangement

Part #

30TAC62BDFDC10PN7A

BDI #

21451717

PRICE
$ 1,957.25 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
26111500
EAN
0029176711299
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
60 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Face to Face
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.389
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Triplex-Tandem and Face to Face Mounting Arrangement
Bore
1.181 Inch | 30 Millimeter
Width
1.772 Inch | 45 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter