Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32020XJ

32020XJ

32020XJ TAPERED ROLLER BEARING ; 100MM BOREX150MM ODX32MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row

Part #

32020XJ

BDI #

1185491

PRICE
$ 209.63 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31171516
EAN
0029176019906
Precision Class
Standard
Component
Assembly
Basic Number
32020
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32020XJ
Weight / LBS
4.299
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Bore
3.937 Inch | 100 Millimeter