Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15126

368A

368A BEARING CONE

Bearing Cone; 368A Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller

Part #

368A

BDI #

552913

PRICE
$ 42.67 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.341
EAN
0605790024375
Precision Class
Standard
Component
Cone
Basic Number
368A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 368A Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter