Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3MMV9311HXVVTUMFS637

3MMV9311HXVVTUMFS637

3MMV9311HXVVTUMFS637 PRECISION BALL BRG ; 55MM BORE 80MM OD 39MM WD EA=SET OF 3

Precision Ball Bearing; 55MM Bore; 80MM Outside Diameter; 39MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

3MMV9311HXVVTUMFS637

BDI #

1341312

PRICE
$ 3,359.38 / each
$ 4,055.25 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
UNSPSC
31171531
EAN
0087796290860
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMV9311HXVVTUMFS637
Weight / LBS
1.23
Long Description
Precision Ball Bearing; 55MM Bore; 80MM Outside Diameter; 39MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.535 Inch | 39 Millimeter