Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6461A

47896-20027

47896-20027 TAPERED ROLLER BEARING CONE ; 3.75" ID 35.052MM WD

Bearing Cone; 47896 20027 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller

Part #

47896-20027

BDI #

25087128

PRICE
$ 708.35 / each
$ 855.07 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.276
UNSPSC
31171527
EAN
0053893306933
Precision Class
Standard
Component
Cone
Basic Number
47896 20027
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47896-20027
Long Description
Bearing Cone; 47896 20027 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter