Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-02-0115

60-02-0115

60-02-0115 SPLIT JOURNAL BEARING ; 1-15/16" BABBITT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 1-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-02-0115

BDI #

21477851

PRICE
$ 243.09 / each
$ 262.00 / each

QTY

INVENTORY:
8
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 1-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6 Inch | 152.4 Millimeter
Actual Bolt Center to Center
6 Inch | 152.4Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter