Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R4BDD

6903DDUC3

6903DDUC3 DEEP GROOVE BALL BEARING ; 17MM BOREX30MM ODX7MM W 1-ROW

Single Row Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6903DDUC3

BDI #

17758139

PRICE
$ 120.84 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171504
EAN
0029176522307
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6903DDUC3
Weight / LBS
0.0375
Long Description
Single Row Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.181 Inch | 30 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Bore
0.669 Inch | 17 Millimeter