Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7 SLV RTL PILLOW BLOCK MOD ; 431146

7 SLV RTL PILLOW BLOCK MOD ; 431146

7 SLV RTL PILLOW BLOCK MOD; 431146, PILLOW BLOCK BEARING (SMARTCATALOG)

Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Plain Bearing; 26-1/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

431146

BDI #

27317263

PRICE
$ 39,729.20 / each

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
978.0
EAN
782475688906
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Plain Bearing; 26-1/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
27.5 Inch | 698.5 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
12.5 Inch | 317.5 Millimeter
Bolt Spacing Maximum
28.875 Inch | 733.425Millimeter
Bolt Spacing Minimum
26.125 Inch | 663.575Millimeter