Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AELFD206-103

AELFD206-103

AELFD206-103 FLANGE BALL BEARING UNIT ; 4-BOLT 1.9375" BORE CAST IRON ECCENTRIC

Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal

Part #

AELFD206-103

BDI #

17758919

PRICE
$ 177.00 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
31171501
EAN
0029176557613
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
AEL206-103
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter