Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SFH-44-A

BCF 5/8 SB

BCF 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket

Part #

2045712000

BDI #

347056

PRICE
$ 53.39 / each
$ 138.16 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171530
EAN
0726166031459
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Self Lubricating | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
BCF 5/8 SB
Manufacturer Internal Number
2045712000
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Plain Bearing; Relubricatable; Hex Socket
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter