Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1638-2RSNR

1638-2RSNR

1638-2RSNR DEEP GROOVE BALL BEARING ; SEALED SNAP RING

Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 9/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

1638-2RSNR

BDI #

211758

PRICE
$ 35.11 / each

QTY

INVENTORY:
7
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31171504
EAN
0644075111300
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
1638-2RSNR
Weight / LBS
0.265
Long Description
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 9/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.563 Inch | 14.3 Millimeter